Delta Brizo Siderna: Valve With Diverter - Diverter Trim Sleeve Chrome
Siderna® Delta Brizo Siderna: Valve With Diverter - Diverter Trim Sleeve Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5712-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Brizo
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/2 in
- Height:
- 1-1/4 in
- Material:
- Zinc
- UPC:
- 034449915472