Delta Brizo Siderna: Wall Mount Tub Filler Handle Base Brushed Nickel
Siderna® Delta Brizo Siderna: Wall Mount Tub Filler Handle Base Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3/4
- Height:
- 2-69/100
- Type:
- Faucet
- UPC:
- 034449917339