Delta Brizo Siderna: Thermostatic With Diverter - Volume Handle Brushed Nickel
Siderna® Delta Brizo Siderna: Thermostatic With Diverter - Volume Handle Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1196-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2
- Handle Type:
- Lever
- Height:
- 5
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449915335