Delta Brizo Siderna: Valve With Diverter - Diverter Handle Matte Black
Siderna® Delta Brizo Siderna: Valve With Diverter - Diverter Handle Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5712-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Brizo
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 22/25
- Height:
- 1-63/100
- Material:
- Zinc
- Type:
- DRP100655BL
- UPC:
- 034449915359