Diverter Tub Spout in Matte Black
Siderna® Diverter Tub Spout in Matte Black
Product Details
Product Details
- Pull-down diverter tub spout
- Solid brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-3/50
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 1-91/100
- Installation Type:
- Wall Mount
- Length:
- 7-3/50
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-7/32
- Spout Type:
- Pull-Down
- UPC:
- 034449708258
- Width:
- 1-97/100