This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Brizo

Siderna® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D86280BL
  • Item #4513209
  • Manufacturer Part #86280-BL
3.1 out of 5 Customer Rating
Brand image
Brizo

Siderna® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D86280BL
  • Item #4513209
  • Manufacturer Part #86280-BL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrated showerhead and handshower
  • Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
  • Finished spray face
  • 60"- 82" stretchable, finished metal hose
  • Shower arm and flange NOT included; use with RP74448
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Siderna®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.75 gpm
Height:
11-31/100 in
Hose Included:
Yes
Hose Length:
82 in
Length:
11-5/16 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Pause, H2Okinetic Technology®
UPC:
034449704045
WaterSense Labeled:
Yes
Width:
4-1/2 in