One Handle Single Function Shower Faucet in Chrome (Trim Only)
Siderna® One Handle Single Function Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
- For use with MultiChoice® universal rough
- Independent temperature and volume control
- 8-5/8 in. x 5-3/4 in. single-function raincan showerhead
- 16 in. decorative, solid brass shower arm
- Escutcheon features neodymium rare earth magnets to simplify installation and provide secure, flush fit
- RP82245 extension kit extends rough installation up to 1-3/4 in.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 17-21/25 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-21/32 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Shower Arm Reach:
- 16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449875950
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 5-45/64 in