Single Function Hand Shower in Black
Siderna® Single Function Hand Shower in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3780-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-19/50
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-3/8
- Hose Included:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449707374
- WaterSense Labeled:
- Yes
- Width:
- 1-3/8