Single Function Hand Shower in Chrome
Siderna® Single Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function handshower
- 60" - 82” stretchable, finished metal hose
- Wall mount bracket and elbow included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-1/4
- Hose Included:
- Yes
- Hose Length:
- 82
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449729895
- WaterSense Labeled:
- Yes