This product requires certification to purchase.

Single Function Hand Shower in Matte Black

Brizo

Siderna® Single Function Hand Shower in Matte Black

  • Fast #
  • Part #D85780BL
  • Item #4783789
  • Manufacturer Part #85780-BL
4.3 out of 5 Customer Rating
Brand image
Brizo

Siderna® Single Function Hand Shower in Matte Black

  • Fast #
  • Part #D85780BL
  • Item #4783789
  • Manufacturer Part #85780-BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 243
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function handshower
  • 25” long slide bar with adjustable slide
  • 60" - 82” stretchable, finished metal hose
  • Wall mount elbow included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Siderna®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-47/50
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Hand Shower Flow Rate:
1.75
Height:
25-47/50
Hose Included:
Yes
Hose Length:
82
Length:
8-1/4
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UPC:
034449729888
WaterSense Labeled:
Yes