This product requires certification to purchase.

Single Function Showerhead in Matte Black

Brizo

Siderna® Single Function Showerhead in Matte Black

  • Fast #
  • Part #D87380BL
  • Item #4428310
  • Manufacturer Part #87380-BL
4.9 out of 5 Customer Rating
Brand image
Brizo

Siderna® Single Function Showerhead in Matte Black

  • Fast #
  • Part #D87380BL
  • Item #4428310
  • Manufacturer Part #87380-BL
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 336
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® technology with self-cleaning spray holes
  • Single function 5-3/8 in. raincan showerhead
  • Finished spray face
  • For use in wall mount applications
  • Shower Head Dimensions: 5-3/8" W x 5-3/8" L
  • Shower Head Height: 2-5/8"
  • Flow Rate: 1.75 GPM (gallons-per-minute)
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-19/50 in
Diameter
5-3/8 in
Faucet Connection Size
1/2 in
Height
2-5/8 in
Length
5-3/8 in
Showerhead Flow Rate
1.75 gpm
Width
5-3/8 in
Characteristics & Features
Collection
Siderna®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Spray Type
H2Okinetic Technology®
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449692991