Single Handle Diverter Valve Trim in Chrome
Siderna® Single Handle Diverter Valve Trim in Chrome
Product Details
Product Details
- Diverter trim
- 2 individual positions, 1 shared position
- 1/2" universal inlets/outlets
- Cartridge ships with trim
- MUST ORDER ROUGH SEPARATELY
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449638821
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 5