This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Chrome

Brizo

Siderna® Single Handle Volume Control Valve Trim in Chrome

  • Fast #
  • Part #DT66680PC
  • Item #4109682
  • Manufacturer Part #T66680-PC
3.7 out of 5 Customer Rating
Brand image
Brizo

Siderna® Single Handle Volume Control Valve Trim in Chrome

  • Fast #
  • Part #DT66680PC
  • Item #4109682
  • Manufacturer Part #T66680-PC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flush mount installation
  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Volume controls are required for every outlet and every 4 body sprays
  • Must be used with temperature control device
  • Lifetime limited warranty on parts and finishes for original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/4
Escutcheon Height:
2-3/8
Escutcheon Width:
4-7/20
Faucet Mount:
Wall Mount
Flow Rate:
16.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-3/8
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
3-17/100
Trim Only:
Yes
UL Listed:
No
UPC:
034449638883
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
4-7/20