This product requires certification to purchase.

Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

Brizo

Siderna® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #DT70180PC
  • Item #4737428
  • Manufacturer Part #T70180-PC
5 out of 5 Customer Rating
Brand image
Brizo

Siderna® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #DT70180PC
  • Item #4737428
  • Manufacturer Part #T70180-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Floor mounted 1-hole installation
  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Single lever handle with hot and cold indicators
  • Indexing handshower holder
  • Auto resetting diverter
  • 60" - 82” stretchable, finished metal hose
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
12-1/4 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
40-1/2 in
Hose Length
82 in
Spout Height
35-203/500 in
Tub Spout Reach
9-5/16 in
Width
7-9/10 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Siderna®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Handle Material
Brass
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449713702