This product requires certification to purchase.

Square Open Towel Ring in Brushed Nickel

Brizo

Siderna™ Square Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #D694680BN
  • Item #4109678
  • Manufacturer Part #694680-BN
5 out of 5 Customer Rating
Brand image
Brizo

Siderna™ Square Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #D694680BN
  • Item #4109678
  • Manufacturer Part #694680-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting hardware with plastic anchors included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Siderna™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Brushed Nickel
Depth:
3 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
3 in
Ring Type:
Open
Shape:
Square
UPC:
034449636995
Width:
6 in