TEMP KNOB *SIDERNA MABL
Siderna® TEMP KNOB *SIDERNA MABL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Knob
- Number of Handles:
- Two Handle
- UPC:
- 034449708302