Trip Lever in Chrome
Siderna® Trip Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/4
- Handle Type:
- Flush
- Installation Type:
- Side Mount
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449637060
- WaterSense Labeled:
- No
- Width:
- 3-219/1000