Two Handle Lever Handle Kit in Brilliance® Brushed Nickel
Siderna® Two Handle Lever Handle Kit in Brilliance® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 630-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 1-1/2
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449897723
- Width:
- 4-1/4