This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

Brizo

Siderna® Two Handle Wall Mount Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65880LFPCLHP
  • Item #4472200
  • Manufacturer Part #65880LF-PCLHP
4.6 out of 5 Customer Rating
Brand image
Brizo

Siderna® Two Handle Wall Mount Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65880LFPCLHP
  • Item #4472200
  • Manufacturer Part #65880LF-PCLHP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 195
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow stream straightener
  • 3-hole installation
  • 8 3/8" spout length; adjustable rough (2 1/8" - 3 1/2")
  • Ceramic cartridge
  • Rough and trim included
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • MUST ORDER HANDLES SEPARATELY
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
8-1/2 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
2-11/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-13/64 in
Spout Reach:
8-19/50 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449703024
WaterSense Labeled:
Yes
Width:
13-21/32 in