This product requires certification to purchase.

Single Function Full Showerhead in Luxe Nickel with Matte Black

Brizo

Single Function Full Showerhead in Luxe Nickel with Matte Black

  • Fast #
  • Part #DRP52090NKBL
  • Item #7171527
  • Manufacturer Part #RP52090NKBL
3.7 out of 5 Customer Rating
Brand image
Brizo

Single Function Full Showerhead in Luxe Nickel with Matte Black

  • Fast #
  • Part #DRP52090NKBL
  • Item #7171527
  • Manufacturer Part #RP52090NKBL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 9" single-function raincan showerhead
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel, Matte Black
Depth:
4-1/2
Diameter:
9-3/8
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
9-19/50
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
UPC:
034449829434
WaterSense Labeled:
No