This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only) (Handle Sold Separately)

Brizo

Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only) (Handle Sold Separately)

  • Fast #
  • Part #DT70135BLLHP
  • Item #10934441
  • Manufacturer Part #T70135-BLLHP
5 out of 5 Customer Rating
Brand image
Brizo

Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only) (Handle Sold Separately)

  • Fast #
  • Part #DT70135BLLHP
  • Item #10934441
  • Manufacturer Part #T70135-BLLHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Floor mounted 1-hole installation
  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Hot and cold indicators
  • Indexing hand shower holder
  • Auto resetting diverter
  • 60" - 82" stretchable, finished metal hose
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
39-3/4 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
39-3/4 in
Hose Length
82 in
Spout Height
36-5/16 in
Tub Spout Reach
9-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
IPS
Faucet Material
Brass
Faucet Type
Tub Filler
Handle Material
Brass
Handle Type
Less Handles
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Spout Type
Standard Spout
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
A112.18.1
CEC Compliant
For Sale in CA
Type
DT70135BLLHP
WaterSense Labeled
Yes
UPC
195205117063