Single Handle Lever Floor Mount Filler in Matte Black
Single Handle Lever Floor Mount Filler in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 1-hole floor mount installation
- Solid brass construction
- High flow ceramic mixing cartridge
- Single lever handle with hot and cold indicators
- Indexing handshower holder
- Auto resetting diverter
- 60" - 82” stretchable, finished metal hose
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Height:
- 36-11/16 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 38-3/4 in
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 35-9/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 10-1/4 in
- WaterSense Labeled:
- Yes
- Width:
- 8 in