Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Brizo

Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D65022LFPC
  • Item #9570520
  • Manufacturer Part #65022LF-PC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • In the spirit of challenging convention, the unorthodox water flow streams from the side of the spout.
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • TK = Guyana teak wood
  • The nature of natural wood gives each wood piece a distinct texture and color
  • Ceramic cartridge
  • Accommodates up to 3” deck thickness
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-22/25 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-13/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-13/100 in
Spout Reach:
5 in
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
5.253 lb