This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Polished Nickel

Brizo

Frank Lloyd Wright Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D65022LFPN
  • Item #9570509
  • Manufacturer Part #65022LF-PN
5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D65022LFPN
  • Item #9570509
  • Manufacturer Part #65022LF-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • In the spirit of challenging convention, the unorthodox water flow streams from the side of the spout.
  • Hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Accommodates up to 3” deck thickness
  • Ceramic cartridge
  • TK = Guyana teak wood
  • The nature of natural wood gives each wood piece a distinct texture and color
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Frank Lloyd Wright
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Deck Plate Included:
No
Depth:
6-22/25
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/16
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-13/100
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
6-13/100
Spout Reach:
5
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
034449989985
WaterSense Labeled:
Yes