Single Handle Tub Filler with Hand Shower in Matte Black (Handle Sold Separately) (Trim Only)
Single Handle Tub Filler with Hand Shower in Matte Black (Handle Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floor mounted 1-hole installation
- Solid brass construction
- High flow ceramic mixing cartridge
- Hot and cold indicators
- Indexing hand shower holder
- Auto resetting diverter
- 60" - 82" stretchable, finished metal hose
- Tub drain not included
- MUST ORDER ROUGH SEPARATELY
- MUST ORDER HANDLE SEPARATELY
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 39-3/4 in
- Hose Length:
- 82 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Single
- Spout Height:
- 36-5/16 in
- Spout Type:
- Standard Spout
- UPC:
- 195205117056
- WaterSense Labeled:
- Yes