This product requires certification to purchase.

Single Handle Tub Filler with Hand Shower in Matte Black (Handle Sold Separately) (Trim Only)

Brizo

Single Handle Tub Filler with Hand Shower in Matte Black (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT70135BLSLLHP
  • Item #10934442
  • Manufacturer Part #T70135-BLSLLHP
3.2 out of 5 Customer Rating
Brand image
Brizo

Single Handle Tub Filler with Hand Shower in Matte Black (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT70135BLSLLHP
  • Item #10934442
  • Manufacturer Part #T70135-BLSLLHP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Floor mounted 1-hole installation
  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Hot and cold indicators
  • Indexing hand shower holder
  • Auto resetting diverter
  • 60" - 82" stretchable, finished metal hose
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
39-3/4 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Less Handles
Height:
39-3/4 in
Hose Length:
82 in
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Single
Spout Height:
36-5/16 in
Spout Type:
Standard Spout
Trim Only:
Yes
Tub Spout Reach:
9-1/4 in
Type:
DT70135BLSLLHP
UPC:
195205117070
WaterSense Labeled:
Yes