2-3/4 in. 13 oz. Kitchen Soap Dispenser in Polished Gold
Solna® 2-3/4 in. 13 oz. Kitchen Soap Dispenser in Polished Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 2 3/4” overall height
- 13-ounce bottle
- Refillable from above the deck
- Order RP1001MW for Matte White dispenser option
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Solna®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Height:
- 2-3/4 in
- Installation Type:
- Deck Mount
- Length:
- 4-1/8 in
- Material:
- Brass
- Maximum Deck Thickness:
- 3 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 1-15/16 in
- Spout Reach:
- 3-1/8 in
- UPC:
- 034449950114
- Weight:
- 0.924 lb