2.2 gpm Pull-Down Spray Wand Assembly
Solna 2.2 gpm Pull-Down Spray Wand Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2880-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Solna
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449648882