This product requires certification to purchase.

Cold Water Dispenser

Brizo

Solna® Cold Water Dispenser

  • Fast #
  • Part #D61365LFCPC
  • Item #8951163
  • Manufacturer Part #61365LF-C-PC
4 out of 5 Customer Rating
Brand image
Brizo

Solna® Cold Water Dispenser

  • Fast #
  • Part #D61365LFCPC
  • Item #8951163
  • Manufacturer Part #61365LF-C-PC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DIAMOND Seal® Technology
  • Compatible with the Pristive™ Tankless Reverse Osmosis System, filtered water systems, chillers, or as a cold water tap
  • Accommodates up to 3" deck thickness
  • Spout swivels 360?
  • Integrated supply tubes
  • Integrated air gap included with 1/4" tube for RO system and 3/8" tube for drain
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Solna®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
9-11/25
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Spout Height:
9-11/25
Spout Reach:
5
Spout Type:
High Arc, Swivel
Type:
Faucet
UPC:
034449946735