This product requires certification to purchase.

Water Dispenser

Brizo

Solna® Water Dispenser

  • Fast #
  • Part #D61320LFHPN
  • Item #8951002
  • Manufacturer Part #61320LF-H-PN
4.2 out of 5 Customer Rating
Brand image
Brizo

Solna® Water Dispenser

  • Fast #
  • Part #D61320LFHPN
  • Item #8951002
  • Manufacturer Part #61320LF-H-PN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered to pair with InSinkErator® HWT300-F3000S, HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.0 gpm
Spout Height
9-3/50 in
Spout Reach
5 in
Characteristics & Features
Collection
Solna®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Connection
PEX
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
Faucet
UPC
034449943468