*CVR* California Energy Commission Registered *SOTRIA H/SHWR 2 GPM
Sotria™ *CVR* California Energy Commission Registered *SOTRIA H/SHWR 2 GPM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2754-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-63/100
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-3/4
- Showerhead Function:
- Single
- Type:
- Faucet
- UPC:
- 034449733182
- WaterSense Labeled:
- Yes