Brizo
Sotria™ 18 in. Towel Bar in Matte Black
Part #D691850BL | Item #4852144 | Manufacturer Part #691850-BL
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 330
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Collection: Sotria™
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 3 in
Height: 2 in
Installation Type: Wall Mount
Length: 18 in
Material: Zinc
Maximum Height: 2 in
Mount Type: Wall
Number of Bars: 1
Projection: 3 in
Side Spray: No
Smart Home Enabled: No
Weight: 1.55