This product requires certification to purchase.

18 in. Towel Bar in Luxe Nickel

Brizo

Sotria™ 18 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D691850NK
  • Item #4851958
  • Manufacturer Part #691850-NK
4.7 out of 5 Customer Rating
Brand image
Brizo

Sotria™ 18 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D691850NK
  • Item #4851958
  • Manufacturer Part #691850-NK
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
3 in
Height:
2 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
UPC:
034449723671