Brizo
Sotria™ 2-Hook Robe Hook in Luxe Nickel
Part #D693550NK | Item #4852086 | Manufacturer Part #693550-NK
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 1782
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Sotria™
Color Finish: Luxe Nickel
Color Finish Category: Nickel Tones
GSA Approved: No
Height: 3-7/8 in
IAPMO Listed: No
Material: Zinc
Mount Type: Wall
NSF Certified: No
Number of Hooks: 2
Projection: 3-9/64 in
Side Spray: No
Smart Home Enabled: No
Style: Modern
Weight: 0.8
Width: 2-5/16 in