2-Hook Robe Hook in Polished Nickel
Sotria™ 2-Hook Robe Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1782-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Height:
- 3-7/8
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-9/64
- UPC:
- 034449723770
- Width:
- 2-5/16