24 in. Towel Bar in Luxe Nickel
Sotria™ 24 in. Towel Bar in Luxe Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 264-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Maximum Height:
- 2 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.81 lb