This product requires certification to purchase.

8 in. Towel Bar in Luxe Nickel

Brizo

Sotria™ 8 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D694750NK
  • Item #4852138
  • Manufacturer Part #694750-NK
4.8 out of 5 Customer Rating
Brand image
Brizo

Sotria™ 8 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D694750NK
  • Item #4852138
  • Manufacturer Part #694750-NK
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 570
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
3
Height:
2
Installation Type:
Wall Mount
Length:
8
Material:
Stainless Steel
Mount Type:
Wall
Number of Bars:
1
UPC:
034449723794