8 in. Towel Bar in Polished Nickel
Sotria™ 8 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 570-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 034449723817