9 in. Tub Spout (Less Diverter) in Polished Chrome
Sotria™ 9 in. Tub Spout (Less Diverter) in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 308-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-diverter tub spout
- 9" long
- Solid brass construction
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- Length:
- 9
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 9
- Spout Type:
- Non-Diverter
- UPC:
- 034449728782
- WaterSense Labeled:
- Yes