This product requires certification to purchase.

Deck Mount Bathroom Sink Faucet with Single Lever Handle and Rigid Spout in Brilliance Luxe Nickel

Brizo

Sotria™ Deck Mount Bathroom Sink Faucet with Single Lever Handle and Rigid Spout in Brilliance Luxe Nickel

  • Fast #
  • Part #D65051LFNKECO
  • Item #7111346
  • Manufacturer Part #65051LF-NK-ECO
5 out of 5 Customer Rating
Brand image
Brizo

Sotria™ Deck Mount Bathroom Sink Faucet with Single Lever Handle and Rigid Spout in Brilliance Luxe Nickel

  • Fast #
  • Part #D65051LFNKECO
  • Item #7111346
  • Manufacturer Part #65051LF-NK-ECO
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  St Paul, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
6-59/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
5-31/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-33/100 in
Spout Reach:
5-59/100 in
Spout Type:
Rigid
Trim Only:
No
UPC:
034449807692
WaterSense Labeled:
Yes