Drawer Knob in Matte Black
Sotria™ Drawer Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 17820-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Sotria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-11/50 in
- Height:
- 1-19/50 in
- Material:
- Zinc
- Style:
- Modern
- UPC:
- 034449723985
- Width:
- 1-13/64 in