Drawer Knob in Polished Chrome
Sotria™ Drawer Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 17820-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Sotria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-11/50
- Height:
- 1-19/50
- Material:
- Zinc
- Style:
- Modern
- UPC:
- 034449724005
- Width:
- 1-13/64