Drawer Pull in Polished Chrome
Sotria™ Drawer Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 9120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Sotria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 22/25 in
- Length:
- 5-1/8 in
- Material:
- Zinc
- Style:
- Modern
- UPC:
- 034449723961