Escutcheon in Luxe Gold
Sotria™ Escutcheon in Luxe Gold
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Litze® Tempassure® Model T60035 Thermostatic Valve Trim
- CARB OTC LEED Compliant:
- No
- Collection:
- Sotria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Length:
- 14/25
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449883962
- Width:
- 6-1/2