Hand Shower Holder in Luxe Nickel
Sotria™ Hand Shower Holder in Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-1/2 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Brizo
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449746274
- WaterSense Labeled:
- No
- Width:
- 2-5/16 in