Multi Function Pause, Full, Spray and Massage Showerhead in Polished Nickel
Sotria™ Multi Function Pause, Full, Spray and Massage Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 165-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
- 5 1/2" raincan showerhead
- 5 Spray Settings - Full Spray, Full Spray with Massage, Massage Spray, H<sub>2</sub>Okinetic® Spray, & Pause
- Easy turn dial for spray selection
- Finished spray face
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-19/100
- Diameter:
- 5-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Multi
- Spray Type:
- Pause, Full, Spray, Massage
- UPC:
- 034449728584
- WaterSense Labeled:
- Yes