This product requires certification to purchase.

Pull-Up Diverter Tub Spout in Brilliance Luxe Nickel

Brizo

Sotria™ Pull-Up Diverter Tub Spout in Brilliance Luxe Nickel

  • Fast #
  • Part #DRP74644NK
  • Item #4852233
  • Manufacturer Part #RP74644NK
3.4 out of 5 Customer Rating
Brand image
Brizo

Sotria™ Pull-Up Diverter Tub Spout in Brilliance Luxe Nickel

  • Fast #
  • Part #DRP74644NK
  • Item #4852233
  • Manufacturer Part #RP74644NK
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integrated pull-up diverter tub spout
  • 9" long
  • Solid brass construction
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Flow Rate:
2 gpm
GSA Approved:
No
Installation Type:
Wall Mount
Length:
9
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
9
UPC:
034449728706
WaterSense Labeled:
Yes