Shower Arm and Set Screw in Luxe Nickel
Sotria™ Shower Arm and Set Screw in Luxe Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 87450 wall mount showerhead
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Installation Type:
- Wall Mount
- Length:
- 5-7/8 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.35 lb
- Width:
- 1-1/4 in