Shower Arm and Set Screw in Matte Black
Sotria™ Shower Arm and Set Screw in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" NPT threads
- For use with 87450 wall mount showerhead
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Sotria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 5-7/8
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449728843
- Width:
- 1-1/4