Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Sotria™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/4
- Escutcheon Height:
- 2-5/32
- Escutcheon Width:
- 2-5/32
- Flow Rate:
- 16.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-13/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Trim Only:
- Yes
- UPC:
- 034449729079
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No